Shop BESTORQ

Timing Belt Model D412L1744 412 in Effective length and 1744 in Top Width

  • Mfr # D412L1744

  • Zoro # G407447566


product price:  $1,698.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
14.43
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D412L1744
Zoro #
G407447566
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.2 in
Belt Trade Size
L
Pitch Length
41.2 in
Top Width
17.44 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
14.43
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Tooth Location
Two Sides
Industry Number
D412L1744
Number of Teeth
109
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.