This item is Discontinued.

Bestorq Aftermarket Ariens / Gravely 932400 Snow Blower / Thrower Replacement Belt, A32LG A32LG

This item is Discontinued.

Bestorq

Aftermarket Ariens / Gravely 932400 Snow Blower / Thrower Replacement Belt, A32LG (Discontinued)

Mfr # A32LG
Zoro # G603804071
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A32LG
Zoro #
G603804071
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
34 in
Inside Length
32 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Brand
Ariens / Gravely
Replaces OEM Part
72114
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.21 lbs.
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-34 in Height-5/16 in Weight: 0.21 lbs.

Ratings & reviews