This item is Discontinued.

Bestorq Aftermarket Ariens / Gravely 931016 GT Riding Lawn Mower Replacement Belt, A32LG A32LG

This item is Discontinued.

Bestorq

Aftermarket Ariens / Gravely 931016 GT Riding Lawn Mower Replacement Belt, A32LG (Discontinued)

Mfr # A32LG
Zoro # G803803232
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A32LG
Zoro #
G803803232
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
34 in
Inside Length
32 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
A32K
Replaces OEM Brand
Ariens / Gravely
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Weight
0.21 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-34 in Height-5/16 in Weight: 0.21 lbs.

Ratings & reviews