This item is Discontinued.

Bestorq Aftermarket Poulan PD185H42ST (w/ Hydro Transmission) Lawn / Garden Tractor Replacement Belt, A80LG A80LG

This item is Discontinued.

Bestorq

Aftermarket Poulan PD185H42ST (w/ Hydro Transmission) Lawn / Garden Tractor Replacement Belt, A80LG (Discontinued)

Mfr # A80LG
Zoro # G803820055
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A80LG
Zoro #
G803820055
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
82 in
Height
5/16 in
Inside Length
80 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
PP12008
Replaces OEM Brand
Poulan
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.5 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-82 in Height-5/16 in Weight: 0.5 lbs.

Ratings & reviews