This item is Discontinued.

Bestorq V-Belt, A80LG, ALG, SBR, 82 in, 1/2 in Top Width A80LG

This item is Discontinued.

Bestorq

V-Belt, A80LG, ALG, SBR, 82 in, 1/2 in Top Width (Discontinued)

Mfr # A80LG
Zoro # G903812196
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A80LG
Zoro #
G903812196
UPC #
-
Country of Origin
China
Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A80LG
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Aramid (Kevlar)
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
For Use With
Husqvarna YTH18542 (917.279060) (Drive 2003-05),Noma/AMF/Dynamark 3812 SERIES,Husqvarna YTH180 (954002761) (Drive 1994-10)
Replaces OEM Part
140294
Replaces OEM Brand
Husqvarna
Banded Belt
No
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.5 lbs.

Dimensions

Top Width
1/2 in
Outside Length
82 in
Inside Length
80 in
Height
5/16 in
Thickness
5/16 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-82 in Height-5/16 in Weight: 0.5 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.