V-Belt, B158, B, SBR, 161 in, 21/32 in Top Width
- Mfr # B158
- Zoro # G903567430
product price:Â
$
20.49
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B158
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B158
- Zoro #
- G903567430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 161 in
- Height
- 7/16 in
- Inside Length
- 158 in
Details
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B158
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Application
- Heavy Duty General Application
- For Use With
- LANDPRIDE 816-064C,BUSH HOG 12728,Encore 72B850ZP, 816064C Land Pride FDR2584,Encore 72VG31A,ALLIS CHALMERS/GLEEMER 248338,JOHN DEERE N15898
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 1.63 lbs.
- Replaces OEM Brand
- VERSATILE
- Replaces OEM Part
- 23491
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-161 in Height-7/16 in Weight: 1.63 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.