Shop BESTORQ
See all product information
Create Account
V-Belt, B173LG, BLG, SBR, 176 in, 21/32 in Top Width
- Mfr # B173LG
- Zoro # G803818960
product price:Â
$
57.19
/ea
Key Features
V-Belt Type
V Belt
Industry Number
B173LG
Number of Ribs
1
Top Width
21/32 in
Outside Length
176 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B173LG
- Zoro #
- G803818960
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- V Belt
- Industry Number
- B173LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- Hustler 927756 XR7 Z,Hustler 927871A/B SUPER Z,Hustler 928044A/B SUPER Z,Husqvarna PZT60 (966555302),Hustler 927772 XR7 Z,Encore 52K650Z Z52,Hustler 927889A/B SUPER Z
- Replaces OEM Brand
- Hustler
- Replaces OEM Part
- 797720
- Weight
- 1.81 lbs.
- Banded Belt
- No
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Storage Temp.
- 40F-100F
- V-Belt Section
- BLG
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-176 in Height-7/16 in Weight: 1.81 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.