This item is Discontinued.

Bestorq V-Belt, C133, C, SBR, 137 in, 7/8 in Top Width C133

This item is Discontinued.

Bestorq

V-Belt, C133, C, SBR, 137 in, 7/8 in Top Width (Discontinued)

Mfr # C133
Zoro # G106418102
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C133
Zoro #
G106418102
UPC #
-
Country of Origin
China
Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
C
Industry Number
C133
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
No
Weight
2.23
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
137 in
Inside Length
133 in
Height
17/32 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-133 in
Outside Length-137 in
Height-17/32 in
Number of Ribs-1
2.23
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.