This item is Discontinued.

Bestorq V-Belt, C169, C, SBR, 173 in, 7/8 in Top Width C169

This item is Discontinued.

Bestorq

V-Belt, C169, C, SBR, 173 in, 7/8 in Top Width (Discontinued)

Mfr # C169
Zoro # G103830044
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C169
Zoro #
G103830044
UPC #
-
Country of Origin
China
Item
V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C169
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
C169
Replaces OEM Brand
John Deere
Banded Belt
No
Storage Temp.
40F-100F
Weight
2.84 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
173 in
Inside Length
169 in
Height
17/32 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-173 in Height-17/32 in Weight: 2.84 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.