This item is Discontinued.

Bestorq V-Belt, C29, C, SBR, 33 in, 7/8 in Top Width C29

This item is Discontinued.

Bestorq

V-Belt, C29, C, SBR, 33 in, 7/8 in Top Width (Discontinued)

Mfr # C29
Zoro # G006407060
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C29
Zoro #
G006407060
UPC #
-
Country of Origin
China
Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
C
Industry Number
C29
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Weight
0.4872
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
33 in
Inside Length
Inside Length-29 in
Height
17/32 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Outside Length-33 in
Height-17/32 in
Number of Ribs-1
0.4872
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.