Shop BESTORQ
See all product information
Create Account
V-Belt, C330, C, SBR, 334 in, 7/8 in Top Width
Mfr # C330
Zoro # G803564805
product price:Â
$
66.69
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C330
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C330
- Zoro #
- G803564805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 334 in
- Height
- 17/32 in
- Inside Length
- 330 in
Details
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- C
- Industry Number
- C330
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 5.54 lbs.
- For Use With
- Heavy Duty General Application
- Application
- Heavy Duty General Application
- Replaces OEM Brand
- WHITE FARM EQUIPMENT
- Replaces OEM Part
- 753-1040
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-334 in Height-17/32 in Weight: 5.54 lbs.