Shop BESTORQ

V-Belt, C374, C, SBR, 378 in, 7/8 in Top Width

  • Mfr # C374
  • Zoro # G406410189

product price: 
$
94.99
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
C
Industry Number
C374
Number of Ribs
1
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C374
Zoro #
G406410189
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
378 in
Height
17/32 in
Inside Length
Inside Length-374 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
C
Industry Number
C374
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.2832
For Use With
Heavy Duty General Application

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Outside Length-378 in
Height-17/32 in
Number of Ribs-1
6.2832
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.