Shop BESTORQ

Cogged V-Belt, XPB3700, XPB, EPDM, 3700 mm, 17-mm Top Width

  • Mfr # XPB3700

  • Zoro # G006414136


product price: 
$
67.19
/ea

Key Features

V-Belt Type
Cogged Belt Metric
V-Belt Section
XPB
Industry Number
XPB3700
Number of Ribs
1
Top Width
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPB3700
Zoro #
G006414136
UPC #
-
Country of Origin
China

Dimensions

Top Width
17 mm
Thickness
13 mm
Outside Length
3700 mm
Pitch Length
3700 mm
Height
13 mm(0.51 in)

Details

Item
Cogged V-Belt
V-Belt Type
Cogged Belt Metric
V-Belt Section
XPB
Industry Number
XPB3700
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Banded Belt
No
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.78

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm
Material-Rubber
Pitch Length-3700 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.78
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.