
replaces FILTREC OLD PN RHR110G03B5, 3 micron, Microglass
Mfr # B1HF0100446
Zoro # G415476558
product price: $71.25
/ea
Sold in multiples of 2 for $142.50
Key Features
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR110G03B5
Filter Rating (Microns)
3
Filter Media
Microglass
Outside Dia.
2.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0100446
Zoro #
G415476558
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047 in
Length
6.65 in
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR110G03B5
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0100445 is a quality replacement for FILTREC OLD PN / RHR110G03B5.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for RHR110G03B5 / FILTREC OLD PN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.