
replaces FILTREC OLD PN RHR160D03B, 3 micron, Cellulose
Mfr # B1HF0099377
Zoro # G415478392
product price: $95.95
/ea
Sold in multiples of 2 for $191.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Rating (Microns)
3
Filter Media
Cellulose
Application
Filtration
Outside Dia.
2.894 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0099377
Zoro #
G415478392
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.894 in
Length
5.67 in
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR160D03B
Filter Rating (Microns)
3
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0101214 is a quality replacement for FILTREC OLD PN / RHR160D03B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for RHR160D03B / FILTREC OLD PN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.