
replaces MP FILTRI CU2101A16WNP01, 15 micron, Microglass
Mfr # B1HF0092692
Zoro # G615475405
product price: $73.99
/ea
Sold in multiples of 2 for $147.98
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU2101A16WNP01
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0092692
Zoro #
G615475405
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.41 in
Outside Dia.
3.071 in
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU2101A16WNP01
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0093933 is a quality replacement for MP FILTRI / CU2101A16WNP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CU2101A16WNP01 / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.