Shop BETA
See all product information
Create Account
Beta 111INOX/150 Stainless Steel Adjustable Wrench, 45mm Jaw Width, 18mm Max Opening, LENGTH 150mm
- Mfr # 001110315
- Zoro # G900868004
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Material
Stainless Steel
Jaw Capacity
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 001110315
- Zoro #
- G900868004
- UPC #
- 8014230872537
- Country of Origin
- Italy
- Material
- Stainless Steel
- Item
- Adjustable Wrench
- Jaw Capacity
- 18 mm
Dimensions
- Overall Length
- 150 mm
Description
The Beta 111INOX adjustable crescent wrench is manufactured with 420 stainless steel to prevent corrosion and rust. It is autoclave compatible to 121° C/ 249.8° F, suitable for use in food production and clean rooms and other applications where sterilization is necessary. This adjustable wrench measures 150mm (6") long with a jaw width of 48mm and max opening of 18mm.
- PREMIUM STAINLESS STEEL CONSTRUCTION – Made from corrosion-resistant AISI 420 stainless steel for use in marine, food processing, pharmaceutical, chemical, and washdown environments. Designed to resist rust and contamination while providing long-lasting durability and reliable performance in demanding professional applications.
- PRECISION ADJUSTABLE JAW – Features a smooth adjustment mechanism with a 26mm maximum opening for a secure grip on nuts, bolts, and fittings. Precision-machined jaws help reduce slippage and improve control during maintenance, installation, and repair tasks.
- COMPACT & EASY TO MANEUVER – The 200mm overall length and 65mm jaw width provide excellent accessibility in confined spaces. Ideal for maintenance technicians, mechanics, and service professionals working where larger wrenches are difficult to use.
- PROFESSIONAL BETA TOOLS QUALITY – Manufactured by Beta Tools, a trusted name in premium hand tools. Built for strength, accuracy, and long service life, making it a dependable addition to industrial, maintenance, and professional toolkits.
- VERSATILE INDUSTRIAL APPLICATIONS – Suitable for marine maintenance, food production equipment, pharmaceutical facilities, laboratories, water treatment plants, breweries, and general industrial service work requiring corrosion-resistant hand tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.