This item is Discontinued.

Beta 1/4" Drive Torx(R), 9 pcs 009000419

This item is Discontinued.

Beta

1/4" Drive Torx(R), 9 pcs (Discontinued)

Mfr # 009000419
Zoro # G1479802
UPC # 8014230696539
Country of Origin Japan
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000419
Zoro #
G1479802
UPC #
8014230696539
Country of Origin
Japan

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
9
Includes
(9) 1/4" Female Drive Socket: E4, E5, E6, E7, E8, E10, E11, E12, E14
Finish
Chrome Plated
Measurement Type
Torx(R)
SAE or Metric
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.