This item is Discontinued.

This item is Discontinued.
14mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (Discontinued)
Mfr #
000420414
Zoro #
G406597286
UPC # 8014230931494
Country of Origin Italy
Category Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000420414
- Zoro #
- G406597286
- UPC #
- 8014230931494
- Country of Origin
- Italy
Dimensions
- Overall Length
- 180 mm
Details
- Item
- Wrench
- Finish
- Chrome plated
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.