42INOX Stainless Steel, Metric 19mm, 12 Point, 15 Offset Combination Wrench
- Mfr # 000420319
- Zoro # G9509622
product price:Â
$
37.15
/ea
Key Features
Overall Length
9 1/8 in
Material
Stainless Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000420319
- Zoro #
- G9509622
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9 1/8 in
- Head Size
- 19 mm
- Wrench Length Style
- Standard
- Head Thickness
- 7.3 mm
- Wire Rope Length
- 9 1/8 in
- Length
- 9 1/8 in
Description
Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.