42INOX Stainless Steel, SAE 7/16 in, 12 Point, 15 Degrees Offset Combination Wrench

  • Mfr # 000420361
  • Zoro # G1875776
product price: 
$
36.95
/ea

Key Features

Overall Length
5 3/4 in
Material
Stainless Steel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
000420361
Zoro #
G1875776
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 3/4 in
Head Size
7/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Material
Stainless Steel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
Stainless steel for rust resistance; 15° open and offset box ends; extended length for leverage
Anti-Slip Design
No
Single End/Double End
Double End
Head Movement
Fixed
Tether Capable
Not Tether Capable
Box End Type
Spline Box End
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Corrosion Resistant
Yes
Handle Type
One Piece
Measurement Type
SAE
Nonsparking
No
Ratcheting
No
Weight
0.1 lb
Handle Color
Silver
Non-Magnetic
No
Opening Type
Rounded
Item
Combination Wrench
Shell Material
Stainless Steel

Description

Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Ratings & reviews