90 Series Metric 14X15 mm Double End, 12-Point Deep Offset Box End Wrench

  • Mfr # 000900033

  • Zoro # G1469110


product price:  $16.95
/ea

Key Features

Finish
Chrome-plated
Overall Length
9 in
Size
14X15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000900033
Zoro #
G1469110
UPC #
8014230023779
Country of Origin
China

Dimensions

Overall Length
9 in
Size
14X15 mm

Details

Finish
Chrome-plated

Description

The 90 series of double box-end wrenches have a different metric (mm) size on either end for twice the coverage and versatility. The deep offset and angled handle (75° from the bolt centerline) allow for easier access in hard-to-reach areas and better leverage in confined areas. The 12-point ring ends allow for a secure grip on the entire head of a bolt or nut, reducing the risk of rounding. Offset box wrenches are often used on automotive engines, machinery, or plumbing where bolts are recessed or surrounded by other components. One end of this wrench fits metric fasteners with a 14mm hex or 12-point head, and the other end fits a 15mm hex or 12-point head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.