Metric Plain Ball Hex Key Hex Key, 2.5 mm Tip Size, 3 39/64 in Long, 7/8 in Short

  • Mfr # 000961442
  • Zoro # G9760134
product price: 
$
7.19
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
000961442
Zoro #
G9760134
UPC #
-
Country of Origin
Italy
Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Blade Material
Stainless steel
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Material
Stainless Steel
Handle Color
Silver
Tether Style
Not Tether Capable
Key Shape
L
Fastener Holding
No
Standards
, FM Approved
Grip Style
Plain
Tether Ready
No
Insulated
No
Non-Sparking
No
End Shape
Hex
Non-Magnetic
No
Number of Tips
2
Number of Ball Ends
1
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
INOX
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Tip Size
2.5 mm
Arm Length
3 39/64 in
Handle Length
7/8 in
Long Arm Length
3 39/64 in
Length Family
Short
Short Arm Length
7/8 in
Handle-Length
7/8 in
Arm-Length
3 39/64 in
Short-Arm-Length
7/8 in
Long-Arm-Length
3 39/64 in
Arm Length - Short
7/8 in
Arm Length - Long
3 39/64 in

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 3 39/64 in, Short Arm Length 7/8 in, Satin, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews