Shop BETA
See all product information
Create Account
Metric Plain Ball Hex Key Hex Key, 8 mm Tip Size, 6 1/2 in Long, 1 3/4 in Short
- Mfr # 000961448
- Zoro # G9509604
product price:Â
$
20.19
/ea
Key Features
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 8 mm
- Handle Length
- 1 3/4 in
- Arm Length
- 6 1/2 in
- Length Family
- Long
- Short Arm Length
- 1 3/4 in
- Long Arm Length
- 6 1/2 in
- Handle-Length
- 1 3/4 in
- Short-Arm-Length
- 1 3/4 in
- Long-Arm-Length
- 6 1/2 in
- Arm-Length
- 6 1/2 in
- Arm Length - Long
- 6 1/2 in
- Arm Length - Short
- 1 3/4 in
Description
Hex Key, Tip Size 8 mm, Long Arm Length 6 1/2 in, Short Arm Length 1 3/4 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.