Shop BETA
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Tool Cabinet, 7 Drawer, Orange, Steel, 29 in W x 17-1/2 in D x 38 in H
Mfr # 024004671
Zoro # G810083764
product price: $1,480.99
/eaKey Features
Number of Drawers
7
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
024004671
Zoro #
G810083764
UPC #
8054809444239
Country of Origin
Italy
Dimensions
Width
29 in
Depth
17-1/2 in
Height
38.15 in
Length
29.13 in
Overall Width
17.52 in
Width Range
Less than 30 in Wide
Wheel Dia.
5 in
Details
Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Orange
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Weight Capacity
1760 lbs
Assembled/Unassembled
Assembled
Caster Wheel Material
Polyurethane
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Description
The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chests are manufcatured in Italy and have a static load capacity of 1760 lbs (800 kg) supported by heavy duty 5” (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 guage steel/drawers 22 guage steel. Drawer sizes include (5) 70mm (2.76”) tall drawers, (1) 140mm (5.51”)tall drawers, and (1) 210mm (8.27”) tall drawer to accommodate larger tools. Measures 29.13" L x 17.52" W x 38.15" H and weighs 139 lbs. empty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.