This item is Discontinued.

Beta Offset Hexagon Key Wrench, 22mm 000960220

Offset Hexagon Key Wrench, 22mm (Discontinued)

  • Mfr # 000960220
  • Zoro # G1468596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960220
Zoro #
G1468596
UPC #
8014230025148
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
22 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.