Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pliers
      8. /
      9. Locking Pliers
      10. /
      11. Self-Locking Plier, Floating Jaw
      Shop All Locking Pliers
      Beta

      Self-Locking Plier, Floating Jaw

      • Zoro #: G800002959
      • Mfr #: 10510250
      Hover or click to zoom Tap to zoom
      $67.00

      Subtotal: $67.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Beta
      • MFR #
        10510250
      • Zoro #
        G800002959
      • Country of Origin
        Taiwan, Province of China
      • Category Locking Pliers

      Reviews of Beta #10510250

      Explore more

      • BETA Self-Locking Plier, Floating Jaw, 240mm 10530024
      • BETA Beta Tools 010349017 1034 170K - Circlip Pliers in Blister 10349017
      • BETA External Circlip Plier, 140mm x .9mm 10360013
      • BETA Self-Locking Plier, Concave Jaw, 140mm 10520014
      • BETA External Circlip Plier, 225mm 10360021
      • BETA External Circlip Plier, 220mm 10380021
      • BETA Internal Circlip Plier, 210mm 10340021
      • BETA Internal Circlip Plier, 300mm 10320028
      • BETA External Circlip Plier, 175mm 10370017
      • PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. J364
      • URREA Heavy duty Universal with c-clamp support plier 10" 4102UR
      • Beta Pliers

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc