Tool Cart, Steel, 440 lbs Load Capacity, 3 Shelves, 31.5 in L, 17.72 in W, 35.4 in H

  • Mfr # 051000001

  • Zoro # G1919770


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35.4 in
Overall Length
31.5 in
Overall Width
17.72 in
Material
Steel
Load Capacity
440 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
051000001
Zoro #
G1919770
UPC #
8014230554303
Country of Origin
China

Dimensions

Overall Height
35.4 in
Overall Length
31.5 in
Overall Width
17.72 in
Wheel Diameter
4 in

Details

Material
Steel
Color
Orange
Load Capacity
440 lbs
Item
Tool Cart
Wheel Type
(2) Rigid, (2) Swivel with Brake
Number of Shelves
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.