Shop BETA

C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H

  • Mfr # C27S-O
  • Zoro # G1825630

product price: 
$
635.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Material
Sheet Metal
Includes
(6) Trays
Features
Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27S-O
Zoro #
G1825630
UPC #
-
Country of Origin
China
Item
Tool Utility Cart
Number of Drawers
3
Color
Orange
Material
Sheet Metal
Includes
(6) Trays
Features
Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays
Finish
Powder Coated
Number of Pieces
1
Weight Capacity
200 lbs
Storage Capacity
12,500 cu. In.
Locking System
Keyed
Number of Handles
2
Handle Design
Folding Side
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Number of Trays
2
Series
C27S
Drawer Color
Orange
Assembled
Yes
Work Surface Material
Thermoplastic
Caster Type
Rigid, Swivel
Number of Shelves
0
Load Capacity
110 lbs
Body Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
44 lbs
Includes Drawer Liners
Drawer Liners Included
Drawer Finish
Powder Coated
Number of Cabinets
0
Body Finish/Color
Gloss Orange
Caster Brake Type
(2) Fixed, (2) Steering
Drawer Pull Type
Full Length Bar
Total Storage Capacity
1,518 cu in
Duty Rating
Light Duty
Drawer Slide Type
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Color
Orange
Lid Style
No Lid
Body Material
Steel
Body Gauge
18 ga
Part of a Modular System
Modular System Part
Drawer Material
Steel
Caster Tread Material
Rubber
Drawer Slide Features
Two-Way Opening
Total Load Capacity
200 lb
Cabinet Top Liner Material
Thermoplastic
Finish/Color
Powder Coated Orange
Number of Keys Included
2
Includes Tools
Tools Not Included
Largest Maximum Drawer Load Capacity
68 lbs
Drawer Gauge
18 ga
Drawer Capacity
44 lbs Smallest & 68 lbs Largest

Dimensions

Width
27 in
Depth
12 in
Height
39 in
Overall Width
39 in
Overall Height
27 1/2 in
Nominal Outside Width
30 in
Nominal Outside Height
23 in
Nominal Outside Depth
16 in
Overall Depth
15 3/8 in
Length
765 mm
Overall Length
26.85 in
Caster Width
1 1/4 in
Caster Diameter
3 15/16 in, 6 5/16 in
Handle Length
9 3/4 in
Cabinet Dimensions
23 5/32 in x 10 29/32 in x 8 21/32 in
Fits Chest Size
Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays

Description

Transport tools with ease with Beta’s patented, industrial grade collapsible tool trolley, designed for both indoor and outdoor jobs. The 36” tall tool cart easily rolls across the shop floor or racetrack and collapses to just 20” tall to haul your tools to any jobsite. This mobile tool cart features a stain-resistant thermoplastic worktop with anti-fall edges to keep tools from rolling off. The worktop has 6 molded compartments (3 at each end) to keep small parts organized and close at hand. Two 2.75” deep drawers on heavy duty ball-bearing slides open from either side for maximum versatility and quick access to tools. The large, 8 5/8” deep lower compartment stores a variety of larger tools and equipment. This handy tool trolley comes with two 6” fixed casters and two 4” steering casters with brakes to keep the cart in place while working. When folded down, a centralized keyed lock keeps tools secure when not in use. This sturdy mobile tool cart is also great for racing teams and ATV enthusiasts. When fully collapsed, the worktop makes a handy seat and while out on the road or trails, your tools and equipment can be safely locked up. The expanded tool cart measures 27" long x 12" wide x 20" high when folded down and measures 36" high (39" high including handles) when opened. This versatile tool cart has a hefty load capacity of 110 lbs. Available in 5 colors. Tools not included.


  • Stain-resistant thermoplastic worktop with 6 molded compartments, two 2.75” deep drawers on heavy duty ball-bearing slides that slide out from either side and a large, 8 5/8” deep lower compartment.
  • Collapses down to 20" high, has a centralized lock, two 6” fixed casters and two 4” steering casters with brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.