C57SP Grey Garage Wall Mount Panel, Tool Organizer, 67 in L x 6 in D x 37 in H

  • Mfr # C57P G

  • Zoro # G2886648


product price:  $1,883.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C57P G
Zoro #
G2886648
UPC #
-
Country of Origin
China

Dimensions

Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Height of Cabinet
37 in
Depth of Cabinet
6 in
Width of Cabinet
67 in
Panel Material Thickness
20 ga
Pegboard Width
66 7/8 in
Pegboard Height
36 5/8 in

Details

Item
Pegboard Wall Cabinet
Material
Steel
Color
Gray
Number of Shelves
1
Number of Drawers
0
Includes Mounting Hardware
Yes
Assembled
Yes
Number of Cabinet Shelves
1
Locking System
2-Point
Item - Wall Cabinets
Pegboard Wall Cabinet
Cabinet Color
Gray
Gauge
20
Net Weight
101 lb
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Recessed
Locking Cabinet
Yes
Locking Points
2 Points
Cabinet Door Type
Roll Up
Assembled/Unassembled
Assembled
Cabinet Style
Shelving
Storage
Pegboard
Cabinet Strength Rating
Commercial
Number of Doors
1
Material - Cabinets
Steel
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Cabinet Material
Steel
Door Type
Roll Up
Frame Assembled
Assembled
Wall-Mounting Type
Keyhole Slots
Cabinet Storage Components
Pegboard
Weight
101 lb
Door Handle Type
Recessed Pull
Series
C57SP
Duty Rating
Medium Duty
Lock Type
Keyed
Cabinet Finish
Powder Coated
Door Locking Points
2

Description

The Beta C57SP wall panel tool holder is a great storage solution for workshops, garages, and workstations to keep your tools organized and secure. This unit features a sturdy aluminum shutter, vertically adjustable, with a lock to secure tools. The wall-mounted panel is fit with three removable perforated panels.The panel weighs 101.4 pounds and measures 67" L x 6" D x 37" H with a weight capacity of 88 pounds. (Wall hardware not included)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.