This item is Discontinued.

This item is Discontinued.
Advanced Gel Hand Sanitizer, 1 gal Bottle, Light Fresh Scent, 4PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7960400
- Zoro #
- G409258931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Item
- Hand Sanitizer
- Form
- Gel
- Container Type
- Jug
- Fragrance
- Fresh
- Color
- Clear
- Net Weight
- 33 lbs
- Hygiene Form
- Gel
Description
Effective, quick, and convenient way to kill germs on hands. Evaporates quickly with no sticky residue. Kills up to 99.99% of common germs that can cause disease. Leaves behind the light and fresh, clean scent for pleasant effect.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.