This item is Discontinued.

This item is Discontinued.
Betsy Drake TY1097M 16 x 16 in. Brant Lake New York Nautical Map Tote Bag - Medium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY1097M
- Zoro #
- G203947635
- UPC #
- 796258967331
- Country of Origin
- China
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Specifications- Design: Brant Lake New York Nautical Map
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.