This item is Discontinued.

This item is Discontinued.
Betsy Drake TY12373INM 16 x 16 in. Branford Harbor - Indian Neck Connecticut Nautical Map Tote Bag - Medium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY12373INM
- Zoro #
- G203947420
- UPC #
- 796258968192
- Country of Origin
- China
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Specifications- Design: Branford Harbor - Indian Neck Connecticut Nautical Map
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov