PM449 Bantam Rooster Place Mat - Set of 4

  • Mfr # PM449
  • Zoro # G503695564
product price: 
$
45.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM449
Zoro #
G503695564
UPC #
688474576544
Country of Origin
United States

Description

Betsy Drake Interiors is an exclusive line of Home decor featuring the original art and designs of North Carolina Artists. Our product line includes outdoor and indoor pillows, Door Mats and , Zippered Pillow. These versatile products are equally at home enhancing an interior design or adding life to an outdoor setting. Our products feature realistic redering of florals and wildlife scenes with colourful fabrics.

Features
  • They are machine washable and wrinkle free and will liven up any occasion
  • Bantam Rooster Place Mat
  • Set of 4
Specifications
  • Dimension: 0.1" H x 18" W x 14" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews