This item is Discontinued.

This item is Discontinued.
Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY139G
- Zoro #
- G503947915
- UPC #
- 722458033828
- Country of Origin
- China
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Specifications- Size: 18 x 18 in.
- Tote Bag Size: Large
- Weight: 1 lbs