This item is Discontinued.

This item is Discontinued.
9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00605
- Zoro #
- G209210023
- UPC #
- 90696006059
- Country of Origin
- China
- Item
- 9" Premium Kitchen Shears with Detachable Blades by Better Kitchen Products, Stainless Steel, All Purpose Come Apart Utility Scissors, Heavy Duty Kitchen Scissors, Meat Scissors, Poultry Shears
Dimensions
- Overall Length
- 9"
- Height
- 0.5"
- Width
- 3.13"
Description
Better Kitchen Products All-Purpose Kitchen Shears/Household Utility Scissors are a must-have for any home. They measure 9in. long from tip to handles and feature ergonomic universal grip handles to accommodate left or right-handed usage. Sharp 3.25-inch blades come apart by fully opening the handles. Each separated blade can be used as a knife, one with a smooth edge, the other, serrated. Other built-in features include: a nut cracker, bottle opener, flat head screwdriver, citrus zester, and steadying notch to hold poultry bones or plant twigs in place for precise cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.