This item is Discontinued.

This item is Discontinued.
Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00608
- Zoro #
- G709210028
- UPC #
- 90696006080
- Country of Origin
- China
- Item
- Premium Stainless Steel Sewing Scissors, 8", Ultra Sharp Tailoring Shears, for Dressmaking, Leather Cutting, Fabric, Heavy Duty Fabric Scissors, by Better Office Products
Dimensions
- Overall Length
- 8.25"
- Height
- 0.55"
- Width
- 2.8"
Description
Premium stainless steel tailoring shears, 8.25in. overall length with 4.5in. long blades and 3.4in. cutting edges. Handles can accommodate right-handed and left-handed use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.