T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings

  • Mfr # 00330

  • Zoro # G309239078


product price:  $24.39
/ea

Key Features

Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00330
Zoro #
G309239078
UPC #
090696003300
Country of Origin
China

Dimensions

Length
21"

Details

Item
T Square, T Ruler, 18 inch Metal T Ruler Carbon Steel Ruler, Double Sided Standard & Metric Laser Printed, by Better Office Products, Drafting Ruler, Architect Ruler, Set Square Companion Ruler, Black

Description

Durable powder-coated carbon steel with laser-printed measurements on both sides, one side in Imperial units inches and the other side, metric cm. Sized at 12.25in. x 19.25in. and 0.07in. thick. Measurements of 12in. along the horizontal plane and 18in. along the vertical plane. Measurements along interior sides of the in.Tin. for use as L-Square to plot right angles. Use for drafting, drawing, crafting, heat transfer, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.