Shop BETTER PACKAGES
See all product information
Create Account
Tape Dispenser Aerial, Polycarbonate
- Mfr # TA 2000
- Zoro # G1306602
product price:Â
$
80.89
/ea
Key Features
For Use With
BP555ES, BP555ESA
Overall Width
5 in
Overall Length
5 3/4 in
Overall Height
3 1/3 in
Includes
Tape Aerial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA 2000
- Zoro #
- G1306602
- UPC #
- -
- Country of Origin
- United States
- Item
- Tape Dispenser Aerial
- For Use With
- BP555ES, BP555ESA
- Includes
- Tape Aerial
- Material
- Polycarbonate
- Color
- Black
- Compatible Mfg. Model Number
- BP555ES, BP555ESA
- Shell Material
- Polycarbonate
- Wire Color
- Black
- Compatible Product Type
- BP555ES, BP555ESA
- Traction Material
- Polycarbonate
Dimensions
- Overall Width
- 5 in
- Overall Length
- 5 3/4 in
- Overall Height
- 3 1/3 in
- Height
- 3-1/3"
- Length
- 5 3/4 in
- Width
- 5"
- Wire Rope Length
- 5 3/4 in
Description
Tape Dispenser Aerial, Polycarbonate, Includes Tape Aerial, Compatible Mfg. Model Number BP555ES, BP555ESA, Compatible Grainger Part Number 1UXP4, 1UXP5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.