KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Brush, For Packer 3S

BETTER PACK| Zoro #: G2066741| Mfr #: P11

$15.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"
For Use With: Mfr. No. Packer 3S
Overall Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066741 Mfr #: P11
Overall Length: 3-1/4"For Use With: Mfr. No. Packer 3S
Overall Width: 1/2"Overall Height: 2-13/16"
Country of Origin (subject to change): United States

Description

Replacement Brush, For Use With Mfr. No. Packer 3S, Overall Width 1/2 In., Overall Height 2-13/16 In., Overall Length 3-1/4 In.

Reviews