KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Brush, For TS404

BETTER PACK| Zoro #: G0939057| Mfr #: 0128980

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-1/2"
Item: Replacement Brush
For Use With: Mfr. No. TS404
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939057 Mfr #: 0128980
Overall Width: 2-1/2"Item: Replacement Brush
For Use With: Mfr. No. TS404Overall Length: 1/4"
Overall Height: 1-3/4"Country of Origin (subject to change): United States

Description

Replacement Brush, For Use With Mfr. No. TS404, Overall Width 2-1/2 In., Overall Height 1-3/4 In., Overall Length 1/4 In.

Reviews