This item is Discontinued.

Bevco Fabric Task Chair, 24" to 34", No Arms, Gray V4507CC-GY

This item is Discontinued.

Bevco

Fabric Task Chair, 24" to 34", No Arms, Gray (Discontinued)

Mfr # V4507CC-GY
Zoro # G3917724
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4507CC-GY
Zoro #
G3917724
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
24" to 34"
Seat Width
18"
Seat Depth
18 in
Back Height
15"
Overall Height
53 in
Overall Depth
27 in
Seat Height Max.
34 in
Overall Width
27 in
Back Width
16 in
Seat Height Min.
44 in
Cushion Thickness
2-3/4 in
Minimum Seat Height
24 in
Notional Size
Standard
Seat Thickness
2 3/4 in
Maximum Overall Height
53 in
Maximum Seat Height
34 in
Minimum Overall Height
44 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Style
Task Chair
Arm Style
No Arms
Material
Fabric
Seat Material
Fabric
Color
Gray
Seat Color
Gray
Back Material
Fabric
Item
Drafting Chair
Back Color
Gray
Caster Type
Carpet Casters
Base Color
Black
Base Material
Reinforced Nylon
Number of Glides
0
Seat Tilt Forward
None
Base
Five-Star Reinforced Nylon
Frame Material
Nylon
Features
18 in Adjustable Chrome Footring, Adjustable Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Base Style
5-Star
Standards
ANSI/BIFMA
Seat Tilt Backward
None
Back Tilt Forward
None
Assembled/Unassembled
Unassembled
Back Tilt Backward
None
Number of Casters
5
Series
Lexington Value-Line
Assembled
Partially Assembled
Cushion
High Density Foam
Weight Capacity
300 lb
Frame Color
Black
Assembly
Unassembled
Upholstered Back
Yes
Swivel
Yes
Number of Arms
0
Tilting Back
No
Swivel Angle
360 Degrees
Includes Footrest
Yes
Seat Adjustments
Height
Number of Feet
5
Upholstered Seat
Yes
Number of Casters/Glides
5
Waterfall Seat
Yes
Adjustable Seat
Yes
Support Style
Frame
Rolling
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 34 in, Maximum Overall Height 53 in, Seat Color Gray, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington, Style Classification Not Applicable, Minimum Seat Height 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.