
Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions
Mfr # PH5101JVW-14107
Zoro # G216550204
product price:Â $3,054.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Raffia
Material
Synthetic Wicker
Overall Length
26 in
Overall Height
29 in
Overall Width
83.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PH5101JVW-14107
Zoro #
G216550204
UPC #
-
Country of Origin
China
Dimensions
Overall Length
26 in
Overall Height
29 in
Overall Width
83.25 in
Details
Color
Raffia
Material
Synthetic Wicker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.