
Lima Ladder Back Chair - Vintage Walnut Relic Seat - Steel Frame - Sand Black Finish
Mfr # 2160CVWR-SB
Zoro # G216477235
product price:Â $105.99
/eaKey Features
Material
Steel
Color
Walnut
Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2160CVWR-SB
Zoro #
G216477235
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
Seat Height
17.5 in
Seat Depth
16.5 in
Seat Width
17 in
Details
Item
Chair
Material
Steel
Color
Walnut
Frame Color
Sand Black
Description
Enhance your dining space with the Lima side chair-crafted for commercial indoor use. Featuring a durable steel frame, this chair offers a clean, modern look that complements a wide range of restaurant interiors. The Relic wood seat pairs seamlessly with matching tabletops, server stations, and trash enclosures to create a cohesive, professional aesthetic. Built for high-traffic environments, the Lima chair delivers lasting comfort and reliability.
- Commercial-grade side chair designed for indoor restaurant use
- Durable steel frame with modern styling
- Coordinates with Relic tops, server stations, and accessories
- Built to withstand daily use in busy dining settings
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.