This item is Discontinued.

This item is Discontinued.
B-Pwm - Case Fan (Discontinued)
Mfr #
B-PWM 140 BLUE
Zoro #
G609578068
UPC # 853704001251
Country of Origin China
Category Enclosure Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-PWM 140 BLUE
- Zoro #
- G609578068
- UPC #
- 853704001251
- Country of Origin
- China
- Series
- b-PWM
- Fan Speed (Min)
- 500 rpm
- Item
- Cooling Fan
- Connectors
- Mini 4 pin
- Noise Levels
- 35.8 dB(A)
- Number of Fans
- 1
- LED Color
- Blue
- Color
- Translucent Blue
- Fan Bearing Type
- Dual Ball Bearing
- Application
- Case
- Fan Life
- 6.8 Year
- Airflow
- 822.9 gal/min
- Includes
- b-PWM Cooling Fan, (1) Mini 4 pin Connector, 3 to 4 pin Molex Adapter, (4) Screws
- Rated Current
- 610 mA
- Fan Speed (Max)
- 1800 rpm