This item is Discontinued.

Bic Acoustech Front-Firing 500W 12" Powered Subwoofer w/Black Lacquer Top H-100II

This item is Discontinued.

Bic

Acoustech Front-Firing 500W 12" Powered Subwoofer w/Black Lacquer Top (Discontinued)

Mfr # H-100II
Zoro # G0424533
UPC # 729305004345
Country of Origin China
Category Radios
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-100II
Zoro #
G0424533
UPC #
729305004345
Country of Origin
China

Dimensions

Width
15"
Height
17"
Depth
18"

Details

Features
LED Indicator
Product Type
Subwoofer System

Description

Get the most out of your favorite music with the BIC America 500 Watt Acoustech 12 in. Front-Firing Powered Subwoofer with Black Lacquer Top. This 12 in. long-throw woofer has a 500 Watt max power output and a frequency response of 24 Hz to 200 Hz. It also features an auto on/off with LED indicator and signal sensing, and adjustable crossover and volume control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.