Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-BICSCSF11BK
- Zoro #
- G603853413
- UPC #
- -
- Country of Origin
- China
Description
Rubberized pen barrel provides great no-slip grip for better precision and control. Convenient click action for precision performance. Retractable to protect pockets and purses. Filled with water-resistant and quick-drying ink to keep your documents clean.
Features
- Type - Pens-Ballpoint
- Pen Style - Retractable
- Ink Color - Black
- Pen Type - Ballpoint
- Point Size - 0.8 mm
- Point Type - Fine
- Refillable - No
- Tip Type - Conical
- Grip Type - Rubberized No-Slip
- Barrel Color - Black
- Visible Ink Supply - No
- Pocket Clip - Yes
- Item Weight - 0.23 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
