This item is Discontinued.

This item is Discontinued.
Bic America GDE11 BLK Erase Markers; Fine Point; Black; Dozen (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-BICGDE11BK
- Zoro #
- G503939415
- UPC #
- -
- Country of Origin
- China
Description
The dry erase marker with better writing comfort thanks to the rubberized grip. Fine tip for precise marking. Use on whiteboards, glass and most nonporous surfaces. Easily erases with a dry cloth or felt eraser. Supple pocket clip. Low odor.
Features- Global Product Type - Markers-Wet/Dry Erase
- Marker Type - Dry Erase
- Color(s) - Blue
- Tip Type - Fine
- Ink Types - Non-Washable
- Compliance Standards - AP Certified Nontoxic
- Pre-Consumer Recycled Content Percent - 0%
- Post-Consumer Recycled Content Percent - 0%
- Total Recycled Content Percent - 0%
- Item Weight - 0.45 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.