This item is Discontinued.

This item is Discontinued.
Eviction 430W RtR Series 3-Way 15" Bi-Ampable Floor Speaker (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTR-EV15
- Zoro #
- G0228348
- UPC #
- 729305004222
- Country of Origin
- China
Dimensions
- Height
- 43"
- Width
- 17.5"
- Depth
- 12.5"
Details
- Item
- Speaker
- Max. Wattage
- 430 W
- Sensitivity (dB)
- 95 dB
- Product Type
- Speaker
- Sensitivity
- 95 dB
- Impedance
- 8 Ohm
Description
With a woofer magnet twice the size of the RtR1530 magnet, 95 dB sensitivity, an extremely wide and level response range and outstanding power-handling capability, BIC America's RtR-EV15 430-Watt Eviction RtR Series 3-Way 15 in. Bi-Ampable Floor Speaker sets a high in performance-to-price ratio. It will accept the output of powerful amplifiers without a whimper and look great while doing so.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.