This item is Discontinued.

This item is Discontinued.
Mini Correction Tape, Non-Refillable, 1/5 wx26.2 ft, Astd, PK12 (Discontinued)
Mfr #
WOTM11
Zoro #
G1430671
UPC # 70330529793
Country of Origin Mexico
Category Correction Fluid & Erasers
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOTM11
- Zoro #
- G1430671
- UPC #
- 70330529793
- Country of Origin
- Mexico
Dimensions
- Width
- 0.2"
- Length
- 26.2 ft
Details
- Item
- Correction Tapes
- Color
- Assorted
- Weight
- 0.329 lbs
- Material
- Plastic
- Line Coverage
- 1
- Correction Tape Type
- Non-Refillable
Description
BICĀ® Wite-Out Brand Mini Correction Tape, Non-Refillable, 1/5" w x 26.2 ft, Assorted, Dozen